SNR 22218EF800 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22218.EF800
See technical informationReferences
SNR:22218EF800
Rubix:204A5079
Manufacturer :22218.EF800
EAN:3413520969868

Product details : SNR 22218EF800 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special C4 class clearance
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 3900 rpm |
| Limit speed | 5100 rpm |
| Basic static load, radial - C0r | 398000 N |
| Basic dynamic load, radial - Cr | 309000 N |
Show UNSPSC/ECL@SS
£ 172.70 excl. VAT
/ Each
£ 207.24 incl. VAT
- Delivery usually within ( 3 ) days
