NTN 23218EMW33C3 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 23218.EMW33C3

See technical information
References
NTN:23218.EMW33C3
Rubix:204A6162
EAN:3413521058592
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter160 mm
Width52.4 mm
See all Specifications

Product details : NTN 23218EMW33C3 SPHERICAL ROLLER BEARING


Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring

Technical specifications


Attributes
Inner diameter90 mm
Outer diameter160 mm
Width52.4 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Weight4.41 kg
Reference speed2900 rpm
Basic static load, radial - C0r513000 N
Basic dynamic load, radial - Cr2900 N
Show UNSPSC/ECL@SS
£ 210.28 excl. VAT
/ Each
£ 252.34 incl. VAT
  • Usually arrives within 14 working days