FAG 22324-E1A-XL-MA-T41A SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:22324-E1A-XL-MA-T41A
Rubix:235A0501
Manufacturer :0190218280000
EAN:4026677848673

Product details : FAG 22324-E1A-XL-MA-T41A SPHERICAL ROLLER BEARING
This FAG brand self-aligning roller bearing is designed for applications with intense vibration. Its open design, featuring two solid brass cages guided by the outer ring, ensures excellent resistance to shocks and dynamic loads.
Features:
This self-aligning bearing with two symmetrical rows of rollers offers exceptional capacity to absorb high radial loads and axial forces in both directions. The design without a central shoulder allows for better load distribution, while the two side shoulders ensure enhanced axial guidance. The C4 radial clearance improves tolerance to thermal expansion and alternating loads. The brass cages ensure remarkable mechanical stability even under continuous vibration. The T41A version is specifically designed for vibrating environments such as screens, vibrating motors, and shakers, featuring optimized internal clearance, reinforced guidance, and precise control of internal stresses, which limits micro-slip and increases resistance to wear and vibratory fatigue.
Maintenance:
This bearing features an effective relubrication system, with three ports and an annular groove on the outer ring. It is essential to maintain constant lubrication during operation, particularly by injecting small amounts of grease at short intervals. This approach prevents overheating and promotes the removal of contaminants.
Sealing:
This is an open-type bearing with no built-in seals. This design promotes heat dissipation and facilitates maintenance, but makes it vulnerable to dust, moisture, and solid contaminants. Special attention must be paid to the cleanliness of the housing and the quality of the lubricant used.
Information about the Brand:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Key Benefits:
• C4 radial clearance for extreme vibration conditions
• Robust brass cages, guided by the outer ring
• T41A design specifically for vibrating machinery
• High resistance to wear and micro-slip
• Optimized relubrication during operation
• Compatible with anti-vibration lubricants
• Excellent resistance to combined loads and high temperatures
Applications:
This bearing is ideal for vibrating screens, vibrating motors, sieves, vibrating tables, hoppers, compactors, and road rollers. It is designed to withstand very high radial accelerations, combined loads, and shaft deflections in industries such as mining, concrete, construction, and mineral processing.
Features:
This self-aligning bearing with two symmetrical rows of rollers offers exceptional capacity to absorb high radial loads and axial forces in both directions. The design without a central shoulder allows for better load distribution, while the two side shoulders ensure enhanced axial guidance. The C4 radial clearance improves tolerance to thermal expansion and alternating loads. The brass cages ensure remarkable mechanical stability even under continuous vibration. The T41A version is specifically designed for vibrating environments such as screens, vibrating motors, and shakers, featuring optimized internal clearance, reinforced guidance, and precise control of internal stresses, which limits micro-slip and increases resistance to wear and vibratory fatigue.
Maintenance:
This bearing features an effective relubrication system, with three ports and an annular groove on the outer ring. It is essential to maintain constant lubrication during operation, particularly by injecting small amounts of grease at short intervals. This approach prevents overheating and promotes the removal of contaminants.
Sealing:
This is an open-type bearing with no built-in seals. This design promotes heat dissipation and facilitates maintenance, but makes it vulnerable to dust, moisture, and solid contaminants. Special attention must be paid to the cleanliness of the housing and the quality of the lubricant used.
Information about the Brand:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Key Benefits:
• C4 radial clearance for extreme vibration conditions
• Robust brass cages, guided by the outer ring
• T41A design specifically for vibrating machinery
• High resistance to wear and micro-slip
• Optimized relubrication during operation
• Compatible with anti-vibration lubricants
• Excellent resistance to combined loads and high temperatures
Applications:
This bearing is ideal for vibrating screens, vibrating motors, sieves, vibrating tables, hoppers, compactors, and road rollers. It is designed to withstand very high radial accelerations, combined loads, and shaft deflections in industries such as mining, concrete, construction, and mineral processing.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 2000 rpm |
| Limit speed | 2850 rpm |
| Basic static load, radial - C0r | 1170000 N |
| Basic dynamic load, radial - Cr | 1080000 N |
Show UNSPSC/ECL@SS
£ 859.76 excl. VAT
/ Each
£ 1,031.71 incl. VAT
- Usually arrives within 14 working days
