NTN 23220EMW33 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 23220.EMW33

See technical information
References
NTN:23220.EMW33
Rubix:204A6174
EAN:3413521057038
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width60.3 mm
See all Specifications

Product details : NTN 23220EMW33 SPHERICAL ROLLER BEARING


Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring

Technical specifications


Attributes
Inner diameter100 mm
Outer diameter180 mm
Width60.3 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Weight6.48 kg
Reference speed2600 rpm
Basic static load, radial - C0r661000 N
Basic dynamic load, radial - Cr2600 N
Show UNSPSC/ECL@SS
£ 274.02 excl. VAT
/ Each
£ 328.82 incl. VAT
  • Usually arrives within 14 working days