TIMKEN 23244KEMBW33W45AC3 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Tapered Bore - Brass Cage
See technical informationReferences
Timken:23244KEMBW33W45AC3
Rubix:251A3257
Manufacturer :190030099
EAN:0087796291188




Product details : TIMKEN 23244KEMBW33W45AC3 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes
Optimized internal geometry
Industry-leading load ratings
One-piece, machined-brass, land riding, finger-type cage
(W33) Standard lubrication holes and groove in outer ring
(W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling
Optimized internal geometry
Industry-leading load ratings
One-piece, machined-brass, land riding, finger-type cage
(W33) Standard lubrication holes and groove in outer ring
(W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 144 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Thickness | 144 mm |
| Weight | 79.4 kg |
| Reference speed | 920 rpm |
| Limit speed | 1330 rpm |
| Basic static load, radial - C0r | 3350000 N |
| Basic dynamic load, radial - Cr | 2490000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 2,054.84 excl. VAT
/ Each
£ 2,465.81 incl. VAT
- Usually arrives within 14 working days
