NTN 23222EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23222.EMW33
See technical informationReferences
NTN:23222EMW33
Rubix:204A6190
EAN:3413521058431



Product details : NTN 23222EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 69.8 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 9.33 kg |
| Reference speed | 2300 rpm |
| Basic static load, radial - C0r | 869000 N |
| Basic dynamic load, radial - Cr | 2300 N |
Show UNSPSC/ECL@SS
£ 326.77 excl. VAT
/ Each
£ 392.12 incl. VAT
- Usually arrives within 14 working days
