NSK SPHERICAL ROLLER BRG 23092CAME4
NSK Spherical Roller Bearing: 23092 Series
See technical informationReferences
NSK:23092 CAME4
Rubix:104A6755
EAN:00029176089152





Product details : NSK SPHERICAL ROLLER BRG 23092CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 460 mm |
|---|---|
| Outer diameter | 680 mm |
| Width | 163 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 600 rpm |
| Limit speed | 500 rpm |
| Basic static load, radial - C0r | 7100000 N |
| Basic dynamic load, radial - Cr | 3450000 N |
Show UNSPSC/ECL@SS
£ 10,891.45 excl. VAT
/ Each
£ 13,069.74 incl. VAT
- Usually arrives within 14 working days
