FAG 22312-E1A-XL-MA-T41A SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:22312-E1A-XL-MA-T41A
Rubix:274A6268
Manufacturer :0190197850000
EAN:4026677848895

Product details : FAG 22312-E1A-XL-MA-T41A SPHERICAL ROLLER BEARING
223..-E1A-XL-MA-T41A double-row spherical roller bearing, symmetrical with two outer edges
Technical specifications
Attributes
| Logistic Weight | 2930 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 4200 rpm |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 310000 N |
| Basic dynamic load, radial - Cr | 310000 N |
Show UNSPSC/ECL@SS
£ 141.57 excl. VAT
/ Each
£ 169.88 incl. VAT
- Delivery usually within ( 7 ) days
