SNR 24020EAW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24020EA.W33C3
See technical informationReferences
SNR:24020EAW33C3
Rubix:204A6311
Manufacturer :24020EA.W33C3
EAN:3413520593315



Product details : SNR 24020EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 50 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 3000 rpm |
| Limit speed | 4100 rpm |
| Basic static load, radial - C0r | 479000 N |
| Basic dynamic load, radial - Cr | 290000 N |
Show UNSPSC/ECL@SS
£ 250.98 excl. VAT
/ Each
£ 301.18 incl. VAT
- Usually arrives within 14 working days
