References
SKF:23136 CCK/W64
Rubix:237A3947
Manufacturer :194410
EAN:07316572165416

Product details : SKF 23136 CCK/W64 SRB SOLID OIL
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
This SKF transmission component is a self-aligning bearing designed to ensure optimal load distribution while compensating for misalignment or shaft deflection. Thanks to its integrated lubrication technology, it offers a reliable solution that requires no regular maintenance.
Features:
This bearing, featuring two symmetrical rows of rollers, is designed to withstand heavy radial and axial loads in both directions. It has a 1:12 tapered bore, facilitating direct mounting or mounting via a clamping sleeve. The CC design, unique to this model, incorporates two stamped steel window cages, a shoulderless inner ring, and a floating guide ring centered on the inner ring, ensuring good mechanical stability and reduced vibration. Thanks to Solid Oil technology, uniform lubrication is guaranteed throughout the component’s service life.
Maintenance:
This self-aligning roller bearing is designed to operate without relubrication. The integrated Solid Oil polymer lubricant fills all internal voids and gradually diffuses the necessary oil to the contact areas. However, it is recommended to regularly monitor temperature, noise, and vibrations to detect any abnormalities. During installation, it is essential to avoid any external contamination so as not to compromise the system’s durability.
Sealing:
With its open design, this bearing does not incorporate conventional seals. Instead, Solid Oil technology forms an internal barrier against liquid or solid contaminants. This passive sealing mechanism effectively prevents infiltration even during intensive washing or use in humid environments.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key benefits:
• Permanent lubrication without relubrication thanks to Solid Oil
• High resistance to moisture and frequent washing
• Open design for improved efficiency at high speeds
• Reduced vibration and wear thanks to uniform load distribution
• Simplified installation with a tapered bore
Applications:
• Marine
• Food processing
• Paper manufacturing
• Industrial transmissions
• Textile machinery
Features:
This bearing, featuring two symmetrical rows of rollers, is designed to withstand heavy radial and axial loads in both directions. It has a 1:12 tapered bore, facilitating direct mounting or mounting via a clamping sleeve. The CC design, unique to this model, incorporates two stamped steel window cages, a shoulderless inner ring, and a floating guide ring centered on the inner ring, ensuring good mechanical stability and reduced vibration. Thanks to Solid Oil technology, uniform lubrication is guaranteed throughout the component’s service life.
Maintenance:
This self-aligning roller bearing is designed to operate without relubrication. The integrated Solid Oil polymer lubricant fills all internal voids and gradually diffuses the necessary oil to the contact areas. However, it is recommended to regularly monitor temperature, noise, and vibrations to detect any abnormalities. During installation, it is essential to avoid any external contamination so as not to compromise the system’s durability.
Sealing:
With its open design, this bearing does not incorporate conventional seals. Instead, Solid Oil technology forms an internal barrier against liquid or solid contaminants. This passive sealing mechanism effectively prevents infiltration even during intensive washing or use in humid environments.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key benefits:
• Permanent lubrication without relubrication thanks to Solid Oil
• High resistance to moisture and frequent washing
• Open design for improved efficiency at high speeds
• Reduced vibration and wear thanks to uniform load distribution
• Simplified installation with a tapered bore
Applications:
• Marine
• Food processing
• Paper manufacturing
• Industrial transmissions
• Textile machinery
Technical specifications
Attributes
| Logistic Weight | 26500 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 300 mm |
| Width | 96 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Limit speed | 350 rpm |
Show UNSPSC/ECL@SS
£ 2,812.71 excl. VAT
/ Each
£ 3,375.25 incl. VAT
- Usually arrives within 14 working days
