NTN 23228EMW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23228.EMW33C3
See technical informationReferences
NTN:23228.EMW33C3
Rubix:204A6232
EAN:3413521058233



Product details : NTN 23228EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 88 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1700 rpm |
| Basic static load, radial - C0r | 1370000 N |
Show UNSPSC/ECL@SS
£ 692.15 excl. VAT
/ Each
£ 830.58 incl. VAT
- Usually arrives within 14 working days
