NSK SPHERICAL ROLLER BRG 21312EAKE4


NSK Spherical Roller Bearing: 21312 Series

References
nsk:21312EAKE4
rubix:104A3670
manufacturer :21312EAKE4 *H* 5
ean:00029176410758
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 21312EAKE4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight2000 g
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Bearing ClearanceCN
Series21312..
CageSteel
Reference speed4800 rpm
Limit speed4800 rpm
Basic static load, radial - C0r244000 N
Basic dynamic load, radial - Cr238000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 100.01 excl. VAT
/ Each
£ 120.01 incl. VAT
  • Usually arrives within 14 working days