NTN 23232EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23232.EAW33C3
See technical informationReferences
NTN:23232EAW33C3
Rubix:204A6249
Manufacturer :23232.EAW33C3
EAN:3413521058110



Product details : NTN 23232EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 104 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 29.42 kg |
| Reference speed | 1400 rpm |
| Basic static load, radial - C0r | 1890000 N |
| Basic dynamic load, radial - Cr | 1400 N |
Show UNSPSC/ECL@SS
£ 887.67 excl. VAT
/ Each
£ 1,065.20 incl. VAT
- Usually arrives within 14 working days
