Spherical Roller Bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 106 mm |
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 106 mm |
Bearing Clearance | C8 Special |
Basic static load, radial - C0r | 2810000 N |
Basic dynamic load, radial - Cr | 1820000 N |
Usually arrives within 14 working days