NTN - Spherical Roller Bearing - 22326.EMW33
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 93 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 93 mm |
Bearing Clearance | CN |
Series | 22300 |
Cage | Brass |
Reference speed | 1800 rpm |
Sealing | Open |
Usually arrives within 14 working days