NTN - Spherical Roller Bearing - 23948EMD1C3
Inner diameter | 240 mm |
---|---|
Outer diameter | 320 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 320x320x60 mm |
---|---|
Logistic Weight | 14000 g |
Inner diameter | 240 mm |
Outer diameter | 320 mm |
Width | 60 mm |
Bearing Clearance | C3 |
Series | 23900 |
Cage | Brass |
Reference speed | 1300 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 1190000 N |
Basic dynamic load, radial - Cr | 643 N |
Sealing | Open |
Usually arrives within 14 working days