Spherical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 118 mm |
Logistic Weight | 41900 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 360 mm |
Width | 118 mm |
Bearing Clearance | CN |
Series | 240..-BE-XL-K30 |
Reference speed | 980 rpm |
Limit speed | 1710 rpm |
Basic static load, radial - C0r | 2850000 N |
Basic dynamic load, radial - Cr | 1670000 N |
Sealing | Open |
Usually arrives within 14 working days