SNR 24030EAW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24030.EAW33
See technical informationReferences
SNR:24030EAW33
Rubix:204A6345
Manufacturer :24030.EAW33
EAN:3413520223960



Product details : SNR 24030EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 75 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1900 rpm |
| Limit speed | 2700 rpm |
| Basic static load, radial - C0r | 1140000 N |
| Basic dynamic load, radial - Cr | 669000 N |
Show UNSPSC/ECL@SS
£ 494.44 excl. VAT
/ Each
£ 593.33 incl. VAT
- Delivery usually within ( 3 ) days
