NTN - Tapered Roller Bearing - 32040XUE1
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 70 mm |
Logistics dimensions (L x W x H) | 310x310x70 mm |
---|---|
Logistic Weight | 17300 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 70 mm |
Bearing Clearance | CN |
Series | 32000 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 1470000 N |
Basic dynamic load, radial - Cr | 8000 N |
Usually arrives within 14 working days