Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 30228M-90KM1 30228 TAPER ROLLER BEARING 30228
Tapered roller bearing Timken 30228-90KA7, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 45.75 mm
Tapered roller bearing Timken
References
timken:
30228-90KA7
rubix:
214A9436
manufacturer :
190062234
Technical specifications
Inner diameter
140
mm
Outer diameter
250
mm
Width
45.75
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 30228M-90KM1 30228 TAPER ROLLER BEARING 30228
Technical specifications
Attributes
Inner diameter
140
mm
Outer diameter
250
mm
Width
45.75
mm
Bearing Clearance
CN
Series
TS
Cage
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
336.15
excl. VAT
/
Each
£
403.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 566/563DC-30000, Outer diameter: 127 mm | Inner diameter: 69.85 mm | Width: 80.96 mm
Tapered roller bearing Timken HM88547/HM88510, Outer diameter: 73.025 mm | Inner diameter: 33.338 mm | Width: 29.37 mm
Tapered roller bearing Timken H936316, Outer diameter: 342.9 mm | Width: 53.975 mm
Tapered roller bearing FAG 32017-X-XL, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 22 mm
Tapered roller bearing NTN 4T-78238, Outer diameter: 136.53 mm | Inner diameter: 60.33 mm | Width: 33.24 mm
Tapered roller bearing NTN 4T-JM612949/JM612910PK, Outer diameter: 115 mm | Inner diameter: 70 mm | Width: 29 mm
Tapered roller bearing Timken 396/394A, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 21.999 mm
Tapered roller bearing NTN 4T-432, Outer diameter: 95.25 mm | Inner diameter: 46.038 mm | Width: 22.225 mm
Tapered roller bearing Timken 17118/17244B, Outer diameter: 62 mm | Inner diameter: 29.99 mm | Width: 16.57 mm
Tapered roller bearing FAG 30207-XL, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Tapered roller bearing NTN 32918XU, Outer diameter: 125 mm | Inner diameter: 90 mm | Width: 23 mm
Tapered roller bearing Timken 3782/3720, Outer diameter: 93.264 mm | Inner diameter: 44.45 mm | Width: 30.163 mm
Tapered roller bearing NTN 4T-JH307710, Outer diameter: 110 mm | Inner diameter: 136.525 mm | Width: 32 mm
Tapered roller bearing Timken 560S, Inner diameter: 68.262 mm
Tapered roller bearing NTN 32322U, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 84.5 mm