Tapered roller bearing Timken LM739710, Outer diameter: 257.175 mm | Inner diameter: 196.85 mm | Width: 30.163 mm
Single Row - Cup
See technical informationReferences
Timken:LM739710
Rubix:105A8906
Manufacturer :100114583
EAN:0053893675619






Technical specifications
| Inner diameter | 196.85 mm |
|---|---|
| Outer diameter | 257.175 mm |
| Width | 30.163 mm |
Product details : TIMKEN LM739710-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 270,0x270,0x52,4 mm |
|---|---|
| Package weight | 1740,9 g |
| Inner diameter | 196.85 mm |
| Outer diameter | 257.175 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Weight | 5.3 kg |
| Series | lm739700 |
| Total bearing width | 39.688 mm |
| Basic static load, radial - C0r | 718000 N |
| Basic dynamic load, radial - Cr | 82500 N |
Show UNSPSC/ECL@SS
£ 536.89 excl. VAT
/ Each
£ 644.27 incl. VAT
- Delivery usually within ( 7 ) days