Tapered roller bearing NTN 4T-67390/67322, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 46.038 mm
NTN - Tapered Roller Bearing - 4T-67390/67322
See technical informationReferences
NTN:4T-67390/67322
Rubix:204A7867
EAN:4547359671100




Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 196.85 mm |
| Width | 46.038 mm |
Product details : NTN 4T-67390/67322 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 196,85x196,85x46,038 mm |
|---|---|
| Logistic Weight | 4760 g |
| Inner diameter | 133.35 mm |
| Outer diameter | 196.85 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 550000 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 164.11 excl. VAT
/ Each
£ 196.93 incl. VAT
- Delivery usually within ( 3 ) days