NTN - Tapered Roller Bearing - 4T-L432310
Inner diameter | 40.483 mm |
---|---|
Outer diameter | 205.583 mm |
Width | 18.258 mm |
Logistics dimensions (L x W x H) | 205,583x205,583x18,258 mm |
---|---|
Logistic Weight | 660 g |
Inner diameter | 40.483 mm |
Outer diameter | 205.583 mm |
Width | 18.258 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days