Tapered roller bearing Timken 14139-90051, Outer diameter: 69.012 mm | Inner diameter: 34.976 mm | Width: 45.974 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:14139-90051
Rubix:397A5495
Manufacturer :100046264
EAN:0053893183305







Technical specifications
| Inner diameter | 34.976 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 45.974 mm |
Product details : TIMKEN 14139-90051 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,974x69,088x69,088 mm |
|---|---|
| Logistic Weight | 660 g |
| Packaged dimensions (D x W x H) | 73,152x73,152x50,8 mm |
| Package weight | 660 g |
| Inner diameter | 34.976 mm |
| Outer diameter | 69.012 mm |
| Width | 45.974 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 217.17 excl. VAT
/ Each
£ 260.60 incl. VAT
- Usually arrives within 14 working days