Tapered roller bearing NTN 4T-H212710, Outer diameter: 124 mm | Inner diameter: 66 mm | Width: 34 mm
NTN - Tapered Roller Bearing - 4T-H212710
See technical informationReferences
NTN:4T-H212710
Rubix:204A7989
EAN:4547359664218



Product details : NTN 4T-H212710 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 124x124x34 mm |
|---|---|
| Logistic Weight | 713 g |
| Inner diameter | 66 mm |
| Outer diameter | 124 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 29.13 excl. VAT
/ Each
£ 34.96 incl. VAT
- Usually arrives within 14 working days
