Timken Tapered Roller Bearing 655
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 41.275 mm |
Logistics dimensions (L x W x H) | 41,275x113,538x113,538 mm |
---|---|
Logistic Weight | 2358 g |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
Package weight | 2358,2 g |
Inner diameter | 69.85 mm |
Outer diameter | 152.4 mm |
Width | 41.275 mm |
Bearing Clearance | CN |
Series | 655 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days