NTN - Tapered Roller Bearing - 4T-HH221410
Inner diameter | 85.725 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 46.038 mm |
Logistics dimensions (L x W x H) | 190,5x190,5x46,038 mm |
---|---|
Logistic Weight | 2350 g |
Inner diameter | 85.725 mm |
Outer diameter | 190.5 mm |
Width | 46.038 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days