FAG NU318-E-XL-M1-C4 0167402200040 CYLINDRICAL ROLLER BEARINGS
Cylindrical roller bearing FAG
See technical informationReferences
FAG:NU318-E-XL-M1-C4
Rubix:244A3871
Manufacturer :0167402200040
EAN:4012801235372

Product details : FAG NU318-E-XL-M1-C4 0167402200040 CYLINDRICAL ROLLER BEARINGS
Technical specifications
Attributes
| Logistic Weight | 6100 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 306.64 excl. VAT
/ Each
£ 367.97 incl. VAT
- Usually arrives within 14 working days
