SKF CYLIND ROLLR BEARING NJ 2310 ECP

Cylindrical Roller Bearing

See technical information
References
SKF:NJ 2310 ECP
Rubix:103A3205
Manufacturer :13631
EAN:7316577033420
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter110 mm
Width40 mm
See all Specifications

Product details : SKF CYLIND ROLLR BEARING NJ 2310 ECP


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x110x110 mm
Logistic Weight1767 g
Inner diameter50 mm
Outer diameter110 mm
Width40 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Cagesteel
Reference speed6700 rpm
Basic static load, radial - C0r186000 N
Basic dynamic load, radial - Cr186000 N
Show UNSPSC/ECL@SS
£ 165.12 excl. VAT
/ Each
£ 198.14 incl. VAT
  • Delivery usually within ( 3 ) days