Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858906 NUT 6/4-M8X0 75
MECALINE 858906 NUT 6/4-M8X0 75
NUT FOR PUSH-ON FITTING
References
mecaline:
858906
rubix:
216A2341
ean:
3660338139741
Technical specifications
Material
nickel-plated brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858906 NUT 6/4-M8X0 75
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Model
6/4 m8x0.75
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.71
excl. VAT
/
Each
£
0.85
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 859317 NUT WITH SPRING 8/6
MECALINE 859709 CAPTIVE POLYAMIDE SEAL 1/4
MECALINE 858905 NUT 6/4-M10X1
MECALINE 858581 CROSS UNION 12X10
MECALINE 859392 TEE FITTING 4 R1/8IN
MECALINE 859526 MALE ELBOW 18 R3/4IN R
SMC KFG2L1008-04S INSERT FITTING
MECALINE MALE FITTING WITH SPIRAL 10/6 5-R1/4IN
SMC KFV08N-02-X2 INSERT FITTING
MECALINE 859399 TEE FITTING 10-R3/8IN
NORGREN 36053028 STR M ADAPTER
MECALINE 859450 TEE FITTING 6-R1/8IN
MECALINE 859247 MALE ORIENTABLE TEE 10/8-G1/4IN
MECALINE 858617 ELBOW FITTING 16-R1/2IN
MECALINE 859129 METRIC MALE STRAIGHT FITTING 6/4-M12X1 25