Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859129 METRIC MALE STRAIGHT FITTING 6/4-M12X1 25
MECALINE 859129 METRIC MALE STRAIGHT FITTING 6/4-M12X1 25
MALE METRIC STRAIGHT PUSH-ON FITTING
References
mecaline:
859129
rubix:
216A2312
ean:
3660338141669
Technical specifications
Connecting diameter
m12 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859129 METRIC MALE STRAIGHT FITTING 6/4-M12X1 25
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
m12 ''
Material
nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.22
excl. VAT
/
Each
£
2.66
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 858618 ELBOW FITTING 18-R1/2IN
MECALINE 859150 ORIENTABLE FITTING FOR SPIRAL. HOSES 8/6-R1/4IN
MECALINE 859145 TAP/D NONORIENTABLE FIT FOR S/HOSES 12/10 R1/2IN
MECALINE 9241921 MALE ELBOW 4-R1/8IN859509
MECALINE STRAIGHT MALE 4-G1/8IN859589
SMC KFG2H1008-04S INSERT FITTING
MECALINE 858695 FERRULE SERIES BRASS 22
MECALINE 869398 STRAIGHT MALE FITTING 10-R1/4IN
MECALINE 859263 SINGLE BANJO 5/3-1/8
MECALINE 859260 CORPS SIMPLE P/BANJO 4/2 7-1/8
MECALINE 859650 BANJO FITTING MALE ADJUSTABLE 14-G3/8IN
MECALINE 859210 NON ORIENTABLE METRIC ELBOW 6/4-M12X1
MECALINE 859531 FEMALE ELBOW 6-R1/4IN
MECALINE 859140 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/8IN
MECALINE 859254 FITTING BRANCH 10/8-R1/8IN