MECALINE 859526 MALE ELBOW 18 R3/4IN R
MALE TAPER ELBOW BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859526
Rubix:216A2756
EAN:3660338145278

Documents
Product details : MECALINE 859526 MALE ELBOW 18 R3/4IN R
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | r3/4 '' |
|---|---|
| Connecting diameter 2 | 18 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 17.83 excl. VAT
/ Each
£ 21.40 incl. VAT
- Usually arrives within 14 working days
