M5 NYLOC NUT DIN 985 GR.5 PK 200

Nyloc

See technical information
References
Rubix-UK:M5NINT-ZP/200
Rubix:8860246
brand logo
Technical specifications
Material/finishingsteel
Threading diameter5 mm
See all Specifications

Product details : M5 NYLOC NUT DIN 985 GR.5 PK 200


Din 985 Grade 5 steel self locking nuts. The nylon insert resists loosening, working on the principle of thread friction. Bright zinc plated.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter5 mm
Quality Grade5
Show UNSPSC/ECL@SS
£ 16.72 excl. VAT
/ Each
£ 20.06 incl. VAT
  • In stock: Next day delivery

Threading diameter

Select variants (15)