Filter Options
CATEGORIES
  • Nylon roller (16)
  • Brand

    9 Product(s) with 16 variant(s):

    Relevance
    • 3m:03768
    • rubix:269613
    • manufacturer :7100182227
    • ean:03134375318020
    • Length
      10000 mm
    • Width
      125 mm
    • Grain
      Fine
    £ 52.37 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:03761
    • rubix:269672
    • manufacturer :7100182462
    • Length
      10000 mm
    • Width
      100 mm
    • Grain
      Medium
    £ 69.53 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:03767 [3M] [C62/MTR/5]
    • rubix:269611
    • manufacturer :7000077521
    • Length
      5000 mm
    • Width
      25 mm
    • Grain
      Medium
    £ 27.85 excl. VAT
    / Each
    • In stock: Next day delivery

    • roebuck:886479
    • rubix:222A5124
    • ean:3660338399022
    • Length
      10000 mm
    • Width
      115 mm
    • Grain
      320
    £ 47.40 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:65328
    • rubix:269614
    • manufacturer :7100182226
    • ean:03134375232166
    • Length
      5000 mm
    • Width
      50 mm
    • Grain
      Medium
    £ 31.89 excl. VAT
    / Each
    • In stock: Next day delivery

    • 3m:3760
    • rubix:269671
    • manufacturer :7000078360
    • Length
      10000 mm
    • Width
      100 mm
    • Grain
      Very Fine
    £ 40.81 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • 3m:07904
    • rubix:113A8642
    • manufacturer :7000077695
    • ean:3134375395021
    • Length
      150 mm
    • Width
      115 mm
    • Grain
      40
    £ 28.55 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • norton:66261018301
    • rubix:80095005
    • ean:3157625579415
    • Length
      10000 mm
    • Width
      100 mm
    • Grain
      Very Fine
    £ 38.73 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • norton:63642557501
    • rubix:80095006
    • ean:3157625578876
    • Length
      10 mm
    • Width
      100 mm
    • Grain
      Very Fine
    £ 59.85 excl. VAT
    / Each
    • Delivery within 10-15 business days