ROEBUCK 886479 NON WOVEN HANDY ROLL 115 X 10 M THIN

Non Woven roll

See technical informationSee documents

References

Roebuck:886479
Rubix:222A5124
EAN:3660338399022
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Length10000 mm
Width115 mm
See all Specifications

Documents

Product details : ROEBUCK 886479 NON WOVEN HANDY ROLL 115 X 10 M THIN


Thanks to 100% impregnation, the abrasive grain is not only on the surface but also inside the cloth. Universal use.
Very Fine Non Woven roll

Strengths

Flexible open mesh construction resists clogging, conforms to curves, contours and tight spaces easily. Waterproof and washable.

Applications

Metals, wood, composite and plastics
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Length10000 mm
Width115 mm
Materialpolyamide
Grain320
£ 47.46 excl. VAT
/ Each
£ 56.95 incl. VAT
  • In stock: Next day delivery