3M 5534 SCOTCH-BRITE CUT AND POLISH ROLL CP-RL 50MMX5M A MED BROWN


Scotch-Brite™ Cut and Polish Roll

References
3m:65328
rubix:269614
manufacturer :7100182226
ean:03134375232166
brand logo
brand logo
Technical specifications
Length5000 mm
Width50 mm
GrainMedium
See all Specifications

Product details : 3M 5534 SCOTCH-BRITE CUT AND POLISH ROLL CP-RL 50MMX5M A MED BROWN


Use Scotch-Brite™ Cut and Polish Roll for aggressive blending and finishing. Our cut and polish rolls can be used by hand to clean and polish inside diameters or attached to an in-line sander for tougher jobs – including metalworking, paint preparation and corrosion removal. These rolls feature aluminium oxide mineral. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness and strength, it is widely used in grinding, sanding and finishing applications. Aluminium oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Scotch-Brite™ Cut and Polish Roll features a tough, tight and dense web that is conformable – allowing it to adapt to unique contours and get into hard to reach areas. Our cut and polish rolls can be used manually or on an in-line sander for metalworking, paint preparation or coating and corrosion removal.

Strengths

Dense construction allows for aggressive blending, cleaning and polishing on metal surfaces;Load resistant design assures consistent action across the sheet;Conformable and soft for an even finish;Flexible for getting into hard to reach spots;Extremely durable material provides a long lifespan;Extremely durable

Applications

Can be used manually or on an in-line sander for metalworking, paint prep or coating and corrosion removal

Technical specifications


Attributes
Package weight591 g
Length5000 mm
Width50 mm
GrainMedium
MaterialNylon
Show UNSPSC/ECL@SS
£ 32.36 excl. VAT
/ Each
£ 38.83 incl. VAT
  • In stock: Next day delivery