NORTON 66261018301 4X30FT F2504 TRIMMED ROLL
Norton Beartex Clean & Blend Trimmed Sanding Rolls
See technical informationReferences
Norton:66261018301
Rubix:80095005
EAN:3157625579415

Product details : NORTON 66261018301 4X30FT F2504 TRIMMED ROLL
Non Woven rolls are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning.
Overall cleaning/deburring, rust & coating removal
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gouging when working. First selection for cleaning.
Overall cleaning/deburring, rust & coating removal
Rolls Trimmed - Norton Clean & Blend - 100mm x10m Extra Fine Maroon
Strengths
Versatile and flexible abrasive. Stainless, resistant to clogging and long life span.
Applications
Cleaning
Technical specifications
Attributes
| Length | 10000 mm |
|---|---|
| Width | 100 mm |
| Material | polyamide |
| Grain | very fine |
Show UNSPSC/ECL@SS
£ 39.73 excl. VAT
/ Each
£ 47.68 incl. VAT
- Delivery usually within ( 10 ) days
