3M 650630 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M A VFN


Scotch-Brite Clean & Finish Sanding roll

References
3m:3760
rubix:269671
manufacturer :7000078360
brand logo
brand logo
Technical specifications
Length10000 mm
Width100 mm
GrainVery Fine
See all Specifications

Product details : 3M 650630 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M A VFN


Scotch-Brite™ Clean and Finish Roll provides consistent surface conditioning for the life of the product. Our clean and finish roll stock can be cut into any length.
Scotch-Brite™ Clean and Finish Roll provides consistent surface conditioning for the life of the product. Our clean and finish roll stock can be cut into any length.

Strengths

Roll stock can be cut into any length.
Conformable pad gets into hard-to-reach areas.
Suitable for hand use or on oscillating and dual pad rubbing machines.
Open web material resists loading, allowing abrasives to maintain a consistent cut-rate.
Suitable for metal, wood, composite and advanced materials

Technical specifications


Attributes
Length10000 mm
Width100 mm
GrainVery Fine
MaterialNylon
Show UNSPSC/ECL@SS
£ 41.41 excl. VAT
/ Each
£ 49.69 incl. VAT
  • In stock: Next day delivery