Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
NORTON 100X10M F4804TRIMMED ROLL
NORTON 100X10M F4804TRIMMED ROLL
Norton Abrasive Roll
References
norton:
63642557501
rubix:
80095006
ean:
3157625578876
Technical specifications
Length
10
mm
Width
100
mm
Grain
Very Fine
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 100X10M F4804TRIMMED ROLL
Clean & Blend
Strengths
Cut, grind and finish with one wheel
Fine grit for an excellent, uniform finish when used at 15 degrees
Three layers of reinforcement for maximum safety in use
Technical specifications
Attributes
Length
10
mm
Width
100
mm
Grain
Very Fine
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.45
excl. VAT
/
Each
£
68.94
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
NORTON 63642557608 ABRASIVE FOAM ROLL A275 115MM X 25M P400 PK2
4226 ALU/OXIDE ROLLS 50MM X 25MT 240G KL361
PFERD 42810748 POLIROLL CARTIDGE ROLL PR 6 X 35MM CO-COOL P80
3M 3761 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M A MED
KLINGSPOR 3225 KLINGSPOR PL 31 B ROLLS 115 X 50000 MM GRAIN 120
PFERD 45016212 ABRASIVE ROLL SBR50 A120
KLINGSPOR EMERY 150X50MTR 40G 3977
PFERD 42810946 POLIROLL CARTIDGE ROLL PR 9 X 35MM CO-COOL P60
PFERD PR 1850 A 150 42811915 POLIROLL CARTRIDGE ROLL PR 18 X 50MM P150
KLINGSPOR 260365 NRO 500 NON WOVEN ROLL 100 X 10MTR GRIT 100 SIC
PFERD PR 0625 A 80 42810608 POLIROLL CARTRIDGE ROLL PR 6 X 25MM P80
ALU/OXIDE ROLLS 50MM X 50M X 120G KL385JF
KLINGSPOR KL361JF AL/OX EMERY ROLL 50MMX50M 60G
NORTON 63642557611 RTH RL 115X25M A275 NOR P500 F03
3M 650630 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M A VFN