Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
3M 3768 SCOTCH-BRITE GENERAL PURPOSE ROLL GP-RL 125MMX10M A VFN
3M 3768 SCOTCH-BRITE GENERAL PURPOSE ROLL GP-RL 125MMX10M A VFN
3M Abrasive
References
3m:
03768
rubix:
269613
manufacturer :
7100182227
ean:
03134375318020
Technical specifications
Length
10000
mm
Width
125
mm
Grain
Fine
See all Specifications
Product details
Technical specifications
Product details : 3M 3768 SCOTCH-BRITE GENERAL PURPOSE ROLL GP-RL 125MMX10M A VFN
Scotch Brite General Pupose Roll
Technical specifications
Attributes
Length
10000
mm
Width
125
mm
Grain
Fine
Material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.14
excl. VAT
/
Each
£
63.77
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886480 NON WOVEN HANDY ROLL 115 X 10 M VERY THIN
PFERD 42811246 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P60
KLINGSPOR ALUMINIUM OX CLOTH 3922
NORTON 63642548949 NON WOVEN ROLL 115X 10M MAROON VERY FINE A
KLINGSPOR EMERY 150X50MTR 40G 3977
KL 361 JF EMERY ROLL 25 X 50M - 180 GRIT
PFERD 42810946 POLIROLL CARTIDGE ROLL PR 9 X 35MM CO-COOL P60
PFERD PR 1225 A 150 P150 12X25MM POLIROL 152409
KLINGSPOR 4226 ALU OXIDE ROLLS P240 50MM X 25M
NORTON 63642557606 RTH RL 115X25M A275 NOR P320 F03
NORTON 100X10M F4804TRIMMED ROLL
KLINGSPOR EMERY CLOTH ROLL 50MM X 180 GRIT 3856
NORTON 63642571095 NON WOVEN ROLL 100X 10M GREEN VERY FINE A
KLINGSPOR 147575 PS 33 C ALOX ABRASIVE ROLL 115MM X 50M P80
4226 ALU/OXIDE ROLLS 50MM X 25MT 240G KL361