Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q100BNRB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V42Q100BNRB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BRAKED CASTOR
References
spartex:
UK-V42Q100BNRB12
rubix:
245A7060
Technical specifications
Load capacity
160
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V42Q100BNRB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.22
excl. VAT
/
Each
£
14.66
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52Q200NPJP05 BRAKED CASTOR 200MM POLYURETHANE TYRED WHEEL
CAST IRON SWIVEL PLATE BRAKE 250MM 1250KG
BLICKLE 230532 L-POEV125K-FI CASTOR
BLICKLE LKR-POTH125G-FI 537613 LKR-POTH 125G-FI
BLICKLE 62224 L-POTH 100R-FI PRESSED STEEL SWIVEL CASTOR
NYLON SWIVEL PLATE BRAKE 80MM 200KG
SPARTEX V80Q100PNRP04 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
BLICKLE L-PO 100K PRESSED STEEL SWIVEL CASTOR 100MM X 37MM 250KG LOAD
SPARTEX VFH125NYJHDP06 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V41Q160GNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V41Q200SRRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
NYLON SWIVEL PLATE BRAKE 200MM 3000KG
SPARTEX V72V125BNJB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
RUBBER SPEED SWIVEL PLATE 300MM 850KG
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI