SPARTEX VFH150NYJHDP06 FIXED CASTOR 150MM NYLON WHEEL BALL BEARING
Fixed castor
See technical informationReferences
Spartex:UK-VFH150NYJHDP06
Rubix:230A4314
Product details : SPARTEX VFH150NYJHDP06 FIXED CASTOR 150MM NYLON WHEEL BALL BEARING
PLATE FIXING FIXED CASTOR
250MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 800 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 118.23 excl. VAT
/ Each
£ 141.88 incl. VAT
- Usually arrives within 14 working days

