References
IMI Norgren:PA2-0516025C
Rubix:132A8108
Manufacturer :PA2-0516025C

Documents
Product details : NORGREN PA2-0516025C 16MM NYL 25M BLUE
IMI Norgren nylon (polyamide) type PA12 tubing is fully plasticised and light stabilised.
Strengths
Available in a range of colours for ease of identification
In addition to general industrial applications PA is suitable for use on air braking systems of commercial vehicles and conforms to DIN 74324. (Applicable sizes, 6, 8, 10, 12, 16mm O/D)
25 meter lengths supplied in cartons providing good protection and easy storage
In addition to general industrial applications PA is suitable for use on air braking systems of commercial vehicles and conforms to DIN 74324. (Applicable sizes, 6, 8, 10, 12, 16mm O/D)
25 meter lengths supplied in cartons providing good protection and easy storage
Applications
Suitable for general industrial applications and air breaking systems in commercial vehicles
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 16 mm |
| Colour | blue |
| Material | polyamide (pa) type 12, fully plasticised and light stabilised |
| Reel length | 25 m |
| Min. temperature | -40 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 258.58 excl. VAT
/ Each
£ 310.30 incl. VAT
- Usually arrives within 14 working days
