References
Walter:ODHT0504ZZN-G88 WK10
Rubix:276A2059
Manufacturer :5004797

Technical specifications
| Insert Type | octagonal positive milling indexable insert (odht) |
|---|---|
| Nuance/shade | g88 |
| Material | solid carbide |
Product details : WALTER ODHT0504ZZN-G88 WK10 MILLING INSERTS 5004797
Octagonal positive ODHT0504ZZN-G88 WK10
Technical specifications
Attributes
| Insert Type | octagonal positive milling indexable insert (odht) |
|---|---|
| Nuance/shade | g88 |
| Material | solid carbide |
| Insert Size | 12.7 mm |
| Coating | uncoated (bright) |
Show UNSPSC/ECL@SS
£ 18.77 excl. VAT
/ Each
£ 22.52 incl. VAT
- Usually arrives within 14 working days