LAWSON FUSES TIS63 63A HRC FUSE (L)89 MM X (DIA)22 MM
Offset Tag Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:TIS63
Rubix:234A8280
Documents
Product details : LAWSON FUSES TIS63 63A HRC FUSE (L)89 MM X (DIA)22 MM
63A Hrc Fuse (L)89 mm x (Dia)22 mm
Technical specifications
Attributes
| Voltage | 250;415 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
- Delivery usually within ( 3 ) days

