MCG DL2-10 OVERLOAD RELAY 7A TO 10A (H)48 MM X (W)45 MM X (D)89 MM
Thermal Overload Relay
See technical informationSee documentsReferences
MCG Industrial:DL2-10
Rubix:234A6117
Documents
Product details : MCG DL2-10 OVERLOAD RELAY 7A TO 10A (H)48 MM X (W)45 MM X (D)89 MM
Overload Relay 7A To 10A (H)48 mm x (W)45 mm x (D)89 mm
Technical specifications
Attributes
| Amperage | 10 A |
|---|
Show UNSPSC/ECL@SS
£ 66.00 excl. VAT
/ Each
£ 79.20 incl. VAT
- Delivery usually within ( 3 ) days

