References
Proteus Switchgear:31020/4
Rubix:125A3548
Documents
Product details : PROTEUS 20A 3P MCB TYPED 31020/4
20 Amp Triple Pole Mcb D Curve 10KA (H)84 mm x (W)52.5 mm x (D)72 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 20 A |
Show UNSPSC/ECL@SS
£ 52.48 excl. VAT
/ Each
£ 62.98 incl. VAT
- Delivery usually within ( 3 ) days

