References
Schneider Electric:A9D11816
Rubix:80295048
Product details : MG 396790079 A9D11816 RCBO C SP 16A 30MA
Residual current circuit breaker with integrated overcurrent protection (RCBOs)Part of 9 SeriesRCBOs are devices designed to provide enhanced protection for the safe operation of electrical circuits by enabling a disconnection trigger if any current disbalance is detected. RCBOs offer protection for both current overloads and short-circuits from earth leakages.
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 187.43 excl. VAT
/ Each
£ 224.92 incl. VAT
- Delivery usually within ( 2 ) days
