• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,462)
See Maintenance & Repairs
  • Electrics and lighting(3,021)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
LAWSON FUSE GEC TIA20 20A

LAWSON FUSE GEC TIA20 20A

Offset Tag Fuse-Link

See technical informationSee documents
References
Lawson Fudes:TIA20
Rubix:153A8243
brand logo
brand logo
Technical specifications
Voltage250;415 V
Amperage20 A
Documents

Product details : LAWSON FUSE GEC TIA20 20A


20A Hrc Fuse (L)86 mm x (Dia)22 mm

Technical specifications


Attributes
Voltage250;415 V
Amperage20 A
Show UNSPSC/ECL@SS
£ 6.15 excl. VAT
/ Each
£ 7.38 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SCHNEIDER 6AMP CIRCUIT BREAKER 230V EZ9F16106PROTEUS U200FS EURO RANGE 200A TPN FUSE SWITCH INC (H)700 MM X (WBUSSMANN FUSE 2A NIT2BUSSMANN BK1/C180-2A 2AMP FUSEPROTEUS XL16CR 16 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM XBG ELECTRICAL CUMB20 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MBG ELECTRICAL CUMB40 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MMG 396790079 A9D11816 RCBO C SP 16A 30MASCHNEIDER MCB TP 5-10IN 32A SE10C332PROTEUS XL16BR 16 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM XSCHNEIDER ELECTRIC A9D56816 16A 30MA A RCBO ACTI9IC60H PON B (H)110 MMSCHNEIDER EZ9F16120 20A 1 POLE TYPE B MINI CIRCUIT BREAKER EASY 9 EZ9SCHNEIDER MCB SP 10AMP A9F54110PROTEUS 1016/2 16 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5LAWSON FUSES ME80 80A HRC FUSE (L)57 MM X (DIA)22.23 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap