BUSSMANN HRC FUSE 80A GG T SIZE A4CERAMIC BDIED BOLTED TAG TCP80
TCP80 BS88 Fuse
See technical informationSee documentsReferences
Bussmann:TCP80
Rubix:81286956
Documents
Product details : BUSSMANN HRC FUSE 80A GG T SIZE A4CERAMIC BDIED BOLTED TAG TCP80
Fuse, Fuse-link, low voltage, 80 A, AC 660 V, DC 460 V, BS88/A4, 26 x 110 mm, gL/gG, BS, offset bolted tags (slotted), general industrial applications, BS88-2, IEC 60269-2, Breaking Capacity 80 kA,
Technical specifications
Attributes
| Voltage | 460 (dc), 660 (ac) V |
|---|---|
| Amperage | 80 A |
Show UNSPSC/ECL@SS
£ 27.79 excl. VAT
/ Each
£ 33.35 incl. VAT
- Delivery usually within ( 2 ) days

